Motion
LER 30

SKF
LER 30

Bearing Seal - Contact/Lip, 2.2500 in Bore, Aluminium Material, Compatible Bore: 2.2500 in , 2.5750 in OD, 0.5000 in Overall Width
Mi Item #00556327
MFR #LER 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 30

Bearing Seal - Contact/Lip, 2.2500 in Bore, Aluminium Material, Compatible Bore: 2.2500 in , 2.5750 in OD, 0.5000 in Overall Width
Mi Item #00556327
MFR #LER 30

Mfr description
LER 30 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Compatible Bore Diameter
    2.2500 in
  • Outside Diameter
    2.5750 in
  • Overall Width
    0.5000 in
  • Weight
    0.04 lbs
  • Width
    0.5000 in, 12.70 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • Series
    SAF
  • UPC_NO
    7316570190816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)