Motion
LOR 32

SKF
LOR 32

Bearing Seal - Labyrinth, 2.1875 in Bore, Aluminium Material, 2.6875 in OD, 0.6875 in Overall Width
MI ITEM #00556331
MFR #LOR 32
Your Price$69.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 32

Bearing Seal - Labyrinth, 2.1875 in Bore, Aluminium Material, 2.6875 in OD, 0.6875 in Overall Width
MI ITEM #00556331
MFR #LOR 32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$69.93/each(List $101.41)

Overview

Mfr description
LOR 32 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    0.6880 in, 17.47 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    2.6875 in
  • Overall Width
    0.6875 in
  • Material
    Aluminium
  • UPC_NO
    7316571316642
  • Bore Diameter
    2.1875 in
  • Weight
    0.1 lbs
  • Series
    SAF/SAW
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text