Specifications
Details
- Compatible Bearing TypeSpherical Roller
- Compatible Housed UnitSAF515,SAF615,SAF213,SAF313
- Manufacturer Upc Number7316570745450
- Product TypeBearing Seals
- Seal MaterialAluminum
- Seal TypeLabyrinth
Overview
Mfr description
LER 36 SEAL RING