Motion
LER 40

SKF
LER 40

Bearing Seal - Labyrinth, 2.5625 in Bore, Aluminium Material, 74.93 mm OD, 0.5000 in Overall Width
MI ITEM #00556362
MFR #LER 40
List Price$111.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 40

Bearing Seal - Labyrinth, 2.5625 in Bore, Aluminium Material, 74.93 mm OD, 0.5000 in Overall Width
MI ITEM #00556362
MFR #LER 40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$111.66/each for your price

Overview

Mfr description
LER 40 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    0.5000 in, 12.70 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    74.93 mm
  • Overall Width
    0.5000 in
  • Material
    Aluminium
  • UPC_NO
    7316576666216
  • Bore Diameter
    2.5625 in
  • Weight
    0.05 lbs
  • Series
    SAF/SAW
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text