Motion
LOR 43

SKF
LOR 43

Bearing Seal - Labyrinth, 2.6250 in Bore, Aluminium Material, Compatible Bore: 2.6250 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #00556367
MFR #LOR 43
Price$77.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 43

Bearing Seal - Labyrinth, 2.6250 in Bore, Aluminium Material, Compatible Bore: 2.6250 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #00556367
MFR #LOR 43

Mfr description
LOR 43 SEAL RING OLD LER 43
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.01/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Compatible Bore Diameter
    2.6250 in
  • Outside Diameter
    3.3125 in
  • Overall Width
    0.6875 in
  • Weight
    0.15 lbs
  • Width
    0.6880 in, 17.47 mm

Details

  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller, Toroidal Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)