Motion
LER 43

TIMKEN
LER 43

Bearing Seal - Labyrinth, 2.6250 in Bore, Steel Material, Compatible Bore: 2.6250 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #00556369
MFR #LER 43
Price$104.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 43

Bearing Seal - Labyrinth, 2.6250 in Bore, Steel Material, Compatible Bore: 2.6250 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #00556369
MFR #LER 43

Mfr description
LER 43 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.45/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Compatible Bore Diameter
    2.6250 in
  • Outside Diameter
    3.3125 in
  • Overall Width
    0.6875 in
  • Ring Inside Diameter
    2.6250 in
  • Weight
    0.5 lbs
  • Width
    0.6880 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF314, SAF516,SAF616
  • Manufacturer Upc Number
    087796155091
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796155091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)