Motion
LER 44

SKF
LER 44

Bearing Seal - Labyrinth, 2.6875 in Bore, Aluminium Material, Compatible Bore: 2.6875 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #00556376
MFR #LER 44
Price$96.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 44

Bearing Seal - Labyrinth, 2.6875 in Bore, Aluminium Material, Compatible Bore: 2.6875 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #00556376
MFR #LER 44

Mfr description
LER 44 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.18/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Compatible Bore Diameter
    2.6875 in
  • Outside Diameter
    3.3125 in
  • Overall Width
    0.6875 in
  • Weight
    0.15 lbs
  • Width
    0.6875 in, 17.46 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316576666247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)