Motion
LER 44

TIMKEN
LER 44

Bearing Seal - Labyrinth, 2.6875 in Bore, Steel Material, 3.3125 in OD, 0.6875 in Overall Width
MI ITEM #00556378
MFR #LER 44
Price$103.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 44

Bearing Seal - Labyrinth, 2.6875 in Bore, Steel Material, 3.3125 in OD, 0.6875 in Overall Width
MI ITEM #00556378
MFR #LER 44

Mfr description
LER 44 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.48/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Compatible Bore Diameter
    2.6875 in
  • Outside Diameter
    3.3125 in
  • Overall Width
    0.6875 in
  • Ring Inside Diameter
    2.6875 in
  • Weight
    0.44 lbs
  • Width
    0.6880 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796147737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)