Motion
24LER213

DODGE
24LER213

Bearing Seal - 045927 Material
Mi Item #00556388
MFR #24LER213
Price$82.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24LER213

Bearing Seal - 045927 Material
Mi Item #00556388
MFR #24LER213

Mfr description
24LER213 SEAL RING 045927
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.90/each

Specifications

Details

  • Country of Origin
    US
  • Material
    045927
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475804450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)