Motion
LOR 46

SKF
LOR 46

Bearing Seal - Labyrinth, 2.8125 in Bore, Aluminium Material, Compatible Bore: 2.8125 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #00556390
MFR #LOR 46
Price$77.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 46

Bearing Seal - Labyrinth, 2.8125 in Bore, Aluminium Material, Compatible Bore: 2.8125 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #00556390
MFR #LOR 46

Mfr description
LOR 46 SEAL RING OLD LER 46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.01/each

Specifications

Dimensions

  • Bore Diameter
    2.8125 in
  • Compatible Bore Diameter
    2.8125 in
  • Outside Diameter
    3.3125 in
  • Overall Width
    0.6875 in
  • Weight
    0.01 lbs
  • Width
    0.6880 in, 17.47 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)