Motion
LOR 47

SKF
LOR 47

Bearing Seal - Labyrinth, 2.8750 in Bore, Aluminium Material, 3.3125 in OD, 0.6875 in Overall Width
MI ITEM #00556395
MFR #LOR 47
Price$79.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 47

Bearing Seal - Labyrinth, 2.8750 in Bore, Aluminium Material, 3.3125 in OD, 0.6875 in Overall Width
MI ITEM #00556395
MFR #LOR 47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.95/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Outside Diameter
    3.3125 in
  • Overall Width
    0.6875 in
  • Weight
    0.05 lbs
  • Width
    0.6880 in, 17.47 mm

Details

  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316727

Overview

Mfr description
LOR 47 SEAL RING OLD LER 47

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text