Motion
28LER215

DODGE
28LER215

Bearing Seal - 042518 Material
Mi Item #00556400
MFR #28LER215
Price$43.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
28LER215

Bearing Seal - 042518 Material
Mi Item #00556400
MFR #28LER215

Mfr description
28LER215 SEAL RING 042518
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.10/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042518
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)