Motion
LOR 53

SKF
LOR 53

Bearing Seal - Labyrinth, 2.9375 in Bore, Aluminium Material, 3.5625 in OD, 0.6875 in Overall Width
MI ITEM #00556403
MFR #LOR 53
Price$116.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 53

Bearing Seal - Labyrinth, 2.9375 in Bore, Aluminium Material, 3.5625 in OD, 0.6875 in Overall Width
MI ITEM #00556403
MFR #LOR 53

Mfr description
LOR 53 SEAL RING OLD LER 53
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.91/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    3.5625 in
  • Overall Width
    0.6875 in
  • Weight
    0.15 lbs
  • Width
    0.6880 in, 17.47 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)