Motion
28LER300

DODGE
28LER300

Bearing Seal - 042519 Material
Mi Item #00556408
MFR #28LER300
Price$45.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
28LER300

Bearing Seal - 042519 Material
Mi Item #00556408
MFR #28LER300

Mfr description
28LER300 SEAL RING 042519
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.05/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042519
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)