Motion
LOR 54

SKF
LOR 54

Bearing Seal - Labyrinth, 3.0000 in Bore, Aluminium Material, Compatible Bore: 3.0000 in , 3.5625 in OD, 0.6875 in Overall Width
Mi Item #00556411
MFR #LOR 54
Price$97.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 54

Bearing Seal - Labyrinth, 3.0000 in Bore, Aluminium Material, Compatible Bore: 3.0000 in , 3.5625 in OD, 0.6875 in Overall Width
Mi Item #00556411
MFR #LOR 54

Mfr description
LOR 54 SEAL RING (OLD LER 54)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.32/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Compatible Bore Diameter
    3.0000 in
  • Outside Diameter
    3.5625 in
  • Overall Width
    0.6875 in
  • Weight
    0.1 lbs
  • Width
    0.6880 in, 17.47 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)