Motion
LOR 60

SKF
LOR 60

Bearing Seal - Labyrinth, 3.0000 in Bore, Aluminium Material, Compatible Bore: 3.0000 in , 3.6300 in OD, 0.9375 in Overall Width
Mi Item #00556427
MFR #LOR 60
Price$101.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 60

Bearing Seal - Labyrinth, 3.0000 in Bore, Aluminium Material, Compatible Bore: 3.0000 in , 3.6300 in OD, 0.9375 in Overall Width
Mi Item #00556427
MFR #LOR 60

Mfr description
LOR 60 SEAL RING OLD LER 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.66/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Compatible Bore Diameter
    3.0000 in
  • Outside Diameter
    3.6300 in
  • Overall Width
    0.9375 in
  • Weight
    0.15 lbs
  • Width
    0.9380 in, 23.82 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571343549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)