Specifications
Dimensions
- Bore Diameter3.6875 in
- Outside Diameter117.60 mm
- Overall Width1.0000 in
- Width1.0000 in, 25.40 mm
Details
- MaterialAluminium
- Product TypeBearing Seals
- SeriesSAF/SAW
Overview
Mfr description
LOR 557 SEAL RING (OLD LER 557)