Motion
LOR 63

SKF
LOR 63

Bearing Seal - Labyrinth, 3.1875 in Bore, Aluminium Material, 3.8125 in OD, 0.6875 in Overall Width
MI ITEM #00556433
MFR #LOR 63
List Price$128.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 63

Bearing Seal - Labyrinth, 3.1875 in Bore, Aluminium Material, 3.8125 in OD, 0.6875 in Overall Width
MI ITEM #00556433
MFR #LOR 63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.60/each for your price

Overview

Mfr description
LOR 63 SEAL RING OLD LER 63

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    0.6880 in, 17.47 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    3.8125 in
  • Overall Width
    0.6875 in
  • Material
    Aluminium
  • UPC_NO
    7316571316789
  • Bore Diameter
    3.1875 in
  • Weight
    0.15 lbs
  • Series
    SAF/SAW
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text