Motion
LOR 64

SKF
LOR 64

Bearing Seal - Labyrinth, 3.2500 in Bore, Aluminium Material, Compatible Bore: 3.2500 in , 3.8125 in OD, 0.6875 in Overall Width
Mi Item #00556438
MFR #LOR 64
Price$80.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 64

Bearing Seal - Labyrinth, 3.2500 in Bore, Aluminium Material, Compatible Bore: 3.2500 in , 3.8125 in OD, 0.6875 in Overall Width
Mi Item #00556438
MFR #LOR 64

Mfr description
LOR 64 SEAL RING (OLD LER 64)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.63/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Compatible Bore Diameter
    3.2500 in
  • Outside Diameter
    3.8125 in
  • Overall Width
    0.6875 in
  • Weight
    0.4 lbs
  • Width
    0.6880 in, 17.47 mm

Details

  • Compatible Bearing Type
    Toroidal Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • UPC_NO
    7316571316796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)