Motion
LER 69

SKF
LER 69

Bearing Seal - Labyrinth, 3.1875 in Bore, Aluminium Material, Compatible Bore: 3.1875 in , 4.0050 in OD, 0.9375 in Overall Width
MI ITEM #00556444
MFR #LER 69
Price$112.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 69

Bearing Seal - Labyrinth, 3.1875 in Bore, Aluminium Material, Compatible Bore: 3.1875 in , 4.0050 in OD, 0.9375 in Overall Width
MI ITEM #00556444
MFR #LER 69

Mfr description
LER 69 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.56/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Compatible Bore Diameter
    3.1875 in
  • Outside Diameter
    4.0050 in
  • Overall Width
    0.9375 in
  • Weight
    0.25 lbs
  • Width
    0.9380 in, 23.82 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316576666452

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)