Motion
LER 69

TIMKEN
LER 69

Bearing Seal - Labyrinth, 3.1875 in Bore, Steel Material, 4.0050 in OD, 0.9375 in Overall Width
MI ITEM #00556446
MFR #LER 69
Price$179.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 69

Bearing Seal - Labyrinth, 3.1875 in Bore, Steel Material, 4.0050 in OD, 0.9375 in Overall Width
MI ITEM #00556446
MFR #LER 69

Mfr description
LER 69 SEAL RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.05/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Outside Diameter
    4.0050 in
  • Overall Width
    0.9375 in
  • Ring Inside Diameter
    3.1875 in
  • Weight
    1.25 lbs
  • Width
    0.9380 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796147768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)