1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
LER 70
Labyrinth-Triple ring seal, 3.2500 in Bore, Steel Material, 4.0050 in OD, 0.9375 in Overall Width
MI ITEM #
00556451
MFR #
LER 70
Price
$175.62
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN LER 70
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
LER 70
Labyrinth-Triple ring seal, 3.2500 in Bore, Steel Material, 4.0050 in OD, 0.9375 in Overall Width
MI ITEM #
00556451
MFR #
LER 70
Mfr description
LER 70 SEAL RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$175
.62
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
3.2500 in
Outside Diameter
4.0050 in
Overall Width
0.9375 in
Ring Inside Diameter
3.2500 in
Width
0.9380 in
Details
Material
Steel
Product Type
Bearing Seals
Seal Type
Labyrinth-Triple ring seal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items