Motion
LER 72

SKF
LER 72

Bearing Seal - Labyrinth, 3.3750 in Bore, Aluminium Material, 101.72 mm OD, 0.9375 in Overall Width
MI ITEM #00556454
MFR #LER 72
Your Price$192.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 72

Bearing Seal - Labyrinth, 3.3750 in Bore, Aluminium Material, 101.72 mm OD, 0.9375 in Overall Width
MI ITEM #00556454
MFR #LER 72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.87/each(List $221.81)

Overview

Mfr description
LER 72 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    0.9380 in, 23.82 mm
  • Outside Diameter
    101.72 mm
  • Overall Width
    0.9375 in
  • Material
    Aluminium
  • UPC_NO
    7316576666476
  • Bore Diameter
    3.3750 in
  • Weight
    0.15 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text