Motion
LER 75

SKF
LER 75

Bearing Seal - Labyrinth, 3.4375 in Bore, Aluminium Material, 106.50 mm OD, 0.9375 in Overall Width
MI ITEM #00556459
MFR #LER 75
Your Price$122.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 75

Bearing Seal - Labyrinth, 3.4375 in Bore, Aluminium Material, 106.50 mm OD, 0.9375 in Overall Width
MI ITEM #00556459
MFR #LER 75

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$122.07/each(List $177.00)

Overview

Mfr description
LER 75 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    0.9380 in, 23.82 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    106.50 mm
  • Overall Width
    0.9375 in
  • Material
    Aluminium
  • UPC_NO
    7316576666483
  • Bore Diameter
    3.4375 in
  • Weight
    0.1 lbs
  • Series
    SAF/SAW
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text