Motion
LOR 84

SKF
LOR 84

Bearing Seal - Labyrinth, 3.6250 in Bore, Aluminium Material, 112.85 mm OD, 0.9375 in Overall Width
MI ITEM #00556483
MFR #LOR 84
Price$122.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 84

Bearing Seal - Labyrinth, 3.6250 in Bore, Aluminium Material, 112.85 mm OD, 0.9375 in Overall Width
MI ITEM #00556483
MFR #LOR 84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.07/each

Specifications

Dimensions

  • Bore Diameter
    3.6250 in
  • Outside Diameter
    112.85 mm
  • Overall Width
    0.9375 in
  • Weight
    0.2 lbs
  • Width
    0.9380 in, 23.82 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571343570

Overview

Mfr description
LOR 84 SEAL RING (OLD LER 84)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text