Motion
42LER315

DODGE
42LER315

Bearing Seal - 042089 Material
Mi Item #00556498
MFR #42LER315
Price$69.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
42LER315

Bearing Seal - 042089 Material
Mi Item #00556498
MFR #42LER315

Mfr description
42LER315 SEAL RING 042089
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.08/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042089
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475790685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)