Motion
LER 89

TIMKEN
LER 89

Bearing Seal - Labyrinth, 3.9375 in Bore, Steel Material, Compatible Bore: 3.9375 in , 4.4375 in OD, 0.6875 in Overall Width
Mi Item #00556502
MFR #LER 89
Price$184.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 89

Bearing Seal - Labyrinth, 3.9375 in Bore, Steel Material, Compatible Bore: 3.9375 in , 4.4375 in OD, 0.6875 in Overall Width
Mi Item #00556502
MFR #LER 89

Mfr description
LER 89 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.20/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter
    3.9375 in
  • Outside Diameter
    4.4375 in
  • Overall Width
    0.6875 in
  • Ring Inside Diameter
    3.9375 in
  • Weight
    1.5 lbs
  • Width
    0.6880 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF217
  • Manufacturer Upc Number
    087796155145
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796155145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)