Motion
LER 96

SKF
LER 96

Bearing Seal - Labyrinth, 4.1250 in Bore, Aluminium Material, Compatible Bore: 4.1250 in , 4.7550 in OD, 0.9375 in Overall Width
Mi Item #00556514
MFR #LER 96
Price$105.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 96

Bearing Seal - Labyrinth, 4.1250 in Bore, Aluminium Material, Compatible Bore: 4.1250 in , 4.7550 in OD, 0.9375 in Overall Width
Mi Item #00556514
MFR #LER 96

Mfr description
LER 96 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.73/each

Specifications

Dimensions

  • Bore Diameter
    4.1250 in
  • Compatible Bore Diameter
    4.1250 in
  • Outside Diameter
    4.7550 in
  • Overall Width
    0.9375 in
  • Weight
    0.2 lbs
  • Width
    0.9380 in, 23.82 mm

Details

  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316576666599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)