Motion
LB68553RA

LINK-BELT
LB68553RA

Bearing Seal - Labyrinth, 3.4375 in Bore, Metal Material, Compatible Bore: 3.4375 in , 5.3100 in Overall Width
Mi Item #00556519
MFR #LB68553RA
Price$239.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68553RA

Bearing Seal - Labyrinth, 3.4375 in Bore, Metal Material, Compatible Bore: 3.4375 in , 5.3100 in Overall Width
Mi Item #00556519
MFR #LB68553RA

Mfr description
LB68553RA SEAL RING LB6855-3RA
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.57/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter
    3.4375 in
  • Overall Height
    2.1900 in
  • Overall Length
    5.3100 in
  • Overall Width
    5.3100 in
  • Weight
    0.25 lbs
  • Width
    5.3100 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Material
    Metal
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    LER Type
  • UPC_NO
    793699269772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)