Motion
LOR 102

SKF
LOR 102

Bearing Seal - Labyrinth, 3.4375 in Bore, Aluminium Material, Compatible Bore: 3.4375 in , 4.1300 in OD, 0.8750 in Overall Width
Mi Item #00556521
MFR #LOR 102
Price$165.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 102

Bearing Seal - Labyrinth, 3.4375 in Bore, Aluminium Material, Compatible Bore: 3.4375 in , 4.1300 in OD, 0.8750 in Overall Width
Mi Item #00556521
MFR #LOR 102

Mfr description
LOR 102 SEAL RING OLD LER 102
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.94/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter
    3.4375 in
  • Outside Diameter
    4.1300 in
  • Overall Width
    0.8750 in
  • Weight
    0.15 lbs
  • Width
    0.8750 in, 22.22 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)