Motion
LOR 103

SKF
LOR 103

Bearing Seal - Labyrinth, 3.5000 in Bore, Aluminium Material, Compatible Bore: 3.5000 in , 4.1300 in OD, 0.8750 in Overall Width
Mi Item #00556527
MFR #LOR 103
Price$134.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 103

Bearing Seal - Labyrinth, 3.5000 in Bore, Aluminium Material, Compatible Bore: 3.5000 in , 4.1300 in OD, 0.8750 in Overall Width
Mi Item #00556527
MFR #LOR 103

Mfr description
LOR 103 SEAL RING OLD LER 103
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.38/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Compatible Bore Diameter
    3.5000 in
  • Outside Diameter
    4.1300 in
  • Overall Width
    0.8750 in
  • Weight
    0.25 lbs
  • Width
    0.8750 in, 22.22 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • UPC_NO
    7316571316840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)