Motion
50LER313

DODGE
50LER313

Bearing Seal - 045939 Material
Mi Item #00556530
MFR #50LER313
Price$90.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50LER313

Bearing Seal - 045939 Material
Mi Item #00556530
MFR #50LER313

Mfr description
50LER313 3-3/16" SEAL RING 045939
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.67/each

Specifications

Details

  • Country of Origin
    US
  • Material
    045939
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475840007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)