Motion
50LER315

DODGE
50LER315

Bearing Seal - 042523 Material
Mi Item #00556537
MFR #50LER315
Price$66.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50LER315

Bearing Seal - 042523 Material
Mi Item #00556537
MFR #50LER315

Mfr description
50LER315 SEAL RING 042523
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.51/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042523
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)