Motion
LB68633RA

LINK-BELT
LB68633RA

Bearing Seal - Labyrinth, 3.9375 in Bore, Aluminum Material, 5.3100 in Overall Width
Mi Item #00556538
MFR #LB68633RA
Price$200.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68633RA

Bearing Seal - Labyrinth, 3.9375 in Bore, Aluminum Material, 5.3100 in Overall Width
Mi Item #00556538
MFR #LB68633RA

Mfr description
LB68633RA SEAL RING LB6863-3RA
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.11/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Overall Height
    2.1900 in
  • Overall Length
    5.3100 in
  • Overall Width
    5.3100 in
  • Size Code
    22222
  • Weight
    0.40 lbs
  • Width
    5.3100 in

Details

  • A/B Class
    B
  • Additional Information
    LB68633RA Link-Belt Split Housed Spherical Roller Bearing
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Upc Number
    793699269758
  • Material
    Aluminum
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    LER Type
  • UPC_NO
    793699269758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)