Motion
LER 109
Bearing Seal - Labyrinth, 3.9375 in Bore, Aluminum, Steel Material
MI ITEM #00556541
MFR #LER 109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 3.9375 in Bore, Aluminum, Steel Material
MI ITEM #00556541
MFR #LER 109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LER 109 BEARING SEAL - LABYRINTH,

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF317, SAF522,SAF622
  • Country of Origin
    USA
  • Material
    Aluminum, Steel
  • Manufacturer Upc Number
    737533002668
  • UPC_NO
    737533002668
  • Bore Diameter
    3.9375 in
  • Duty Type
    Heavy duty
  • Series
    LER
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text