Motion
LOR 112

SKF
LOR 112

Bearing Seal - Labyrinth, 4.1250 in Bore, Aluminium Material, 124.46 mm OD, 1.0000 in Overall Width
MI ITEM #00556545
MFR #LOR 112
Price$196.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 112

Bearing Seal - Labyrinth, 4.1250 in Bore, Aluminium Material, 124.46 mm OD, 1.0000 in Overall Width
MI ITEM #00556545
MFR #LOR 112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$196.75/each

Specifications

Dimensions

  • Bore Diameter
    4.1250 in
  • Outside Diameter
    124.46 mm
  • Overall Width
    1.0000 in
  • Weight
    0.3 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316871

Overview

Mfr description
LOR 112 SEAL RING OLD LER 112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text