Motion
50LER400

DODGE
50LER400

Bearing Seal - 042524 Material
Mi Item #00556547
MFR #50LER400
Price$72.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50LER400

Bearing Seal - 042524 Material
Mi Item #00556547
MFR #50LER400

Mfr description
50LER400 SEAL RING 042524
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.09/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042524
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023677

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)