Motion
LER 110

TIMKEN
LER 110

Bearing Seal - Labyrinth, 4.0000 in Bore, Steel Material, 4.6300 in OD, 1.0000 in Overall Width
MI ITEM #00556552
MFR #LER 110
List Price$184.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 110

Bearing Seal - Labyrinth, 4.0000 in Bore, Steel Material, 4.6300 in OD, 1.0000 in Overall Width
MI ITEM #00556552
MFR #LER 110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.12/each for your price

Overview

Mfr description
LER 110 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    1.0000 in
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF317, SAF522,SAF622
  • Outside Diameter
    4.6300 in
  • Overall Width
    1.0000 in
  • Material
    Steel
  • Manufacturer Upc Number
    087796147843
  • UPC_NO
    087796147843
  • Bore Diameter
    4.0000 in
  • Weight
    1.75 lbs
  • Ring Inside Diameter
    4.0000 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text