Motion
54LER408

DODGE
54LER408

Bearing Seal - 042527 Material
Mi Item #00556575
MFR #54LER408
Price$85.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
54LER408

Bearing Seal - 042527 Material
Mi Item #00556575
MFR #54LER408

Mfr description
54LER408 SEAL RING 042527
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.61/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042527
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)