Motion
54LER409

DODGE
54LER409

Bearing Seal - 045943 Material
Mi Item #00556583
MFR #54LER409
Price$124.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
54LER409

Bearing Seal - 045943 Material
Mi Item #00556583
MFR #54LER409

Mfr description
54LER409 SEAL RING 045943
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.36/each

Specifications

Details

  • Country of Origin
    US
  • Material
    045943
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475840335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)