Motion
56LER415

DODGE
56LER415

Bearing Seal - 042528 Material
Mi Item #00556598
MFR #56LER415
Price$137.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
56LER415

Bearing Seal - 042528 Material
Mi Item #00556598
MFR #56LER415

Mfr description
56LER415 SEAL RING 042528
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.31/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042528
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)