Motion
LB68793R

LINK-BELT
LB68793R

Bearing Seal - Labyrinth, 4.9375 in Bore, Compatible Bore: 4.9375 in , 6.0000 in Overall Width
Mi Item #00556599
MFR #LB68793R
Price$372.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68793R

Bearing Seal - Labyrinth, 4.9375 in Bore, Compatible Bore: 4.9375 in , 6.0000 in Overall Width
Mi Item #00556599
MFR #LB68793R

Mfr description
LB68793R SEAL RING LB6879-3R
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.49/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in
  • Overall Height
    2.0000 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    1.00 lbs
  • Width
    6.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    LER Type
  • UPC_NO
    662327049560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)