Motion
LB68803R

LINK-BELT
LB68803R

Bearing Seal - Labyrinth, 127 mm Bore, 6.0000 in Overall Width
MI ITEM #00556606
MFR #LB68803R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68803R

Bearing Seal - Labyrinth, 127 mm Bore, 6.0000 in Overall Width
MI ITEM #00556606
MFR #LB68803R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LB68803R SEAL RING LB6880-3R
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    6.0000 in
  • Compatible Bearing Type
    Spherical Roller
  • Overall Height
    2.0000 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Country of Origin
    United States of America
  • UPC_NO
    662327049607
  • Bore Diameter
    127 mm
  • Weight
    0.38 lbs
  • Series
    LER Type
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text