Motion
LER 123

SKF
LER 123

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 4.9375 in
MI ITEM #00556608
MFR #LER 123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 123

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 4.9375 in
MI ITEM #00556608
MFR #LER 123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LER 123 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF528,SAF628,SAF028, SAF222,SAF322, SAF226,SAF326
  • Manufacturer Upc Number
    7316576665462
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text