Motion
LER 123

TIMKEN
LER 123

Bearing Seal - Labyrinth, 5.0000 in Bore, Steel Material, Compatible Bore: 5.0000 in , 5.6500 in OD, 1.0000 in Overall Width
Mi Item #00556610
MFR #LER 123
Price$382.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 123

Bearing Seal - Labyrinth, 5.0000 in Bore, Steel Material, Compatible Bore: 5.0000 in , 5.6500 in OD, 1.0000 in Overall Width
Mi Item #00556610
MFR #LER 123

Mfr description
LER 123 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.69/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Compatible Bore Diameter
    5.0000 in
  • Outside Diameter
    5.6500 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    5.0000 in
  • Weight
    1.1 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF222,SAF322, SAF226,SAF326, SAF528,SAF628,SAF028
  • Manufacturer Upc Number
    087796147928
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796147928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)