Motion
LOR 125

SKF
LOR 125

Bearing Seal - Labyrinth, 5.1875 in Bore, Aluminium Material, 153.54 mm OD, 1.0000 in Overall Width
MI ITEM #00556620
MFR #LOR 125
Price$348.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 125

Bearing Seal - Labyrinth, 5.1875 in Bore, Aluminium Material, 153.54 mm OD, 1.0000 in Overall Width
MI ITEM #00556620
MFR #LOR 125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$348.71/each

Specifications

Dimensions

  • Bore Diameter
    5.1875 in
  • Outside Diameter
    153.54 mm
  • Overall Width
    1.0000 in
  • Weight
    0.45 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316571316970

Overview

Mfr description
LOR 125 SEAL RING OLD LER 125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text