Motion
LER 126

SKF
LER 126

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 5.2500 in
Mi Item #00556625
MFR #LER 126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 126

Bearing Seal - Labyrinth, Aluminum Material, Compatible Bore 5.2500 in
Mi Item #00556625
MFR #LER 126

Mfr description
LER 126 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF530,SAF630,SAF030, SAF224,SAF324, SAF228,SAF328
  • Manufacturer Upc Number
    7316570700640
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)