Motion
LER 127

TIMKEN
LER 127

Bearing Seal - Labyrinth, 5.3125 in Bore, Steel Material, Compatible Bore: 5.3125 in , 6.0450 in OD, 1.0000 in Overall Width
Mi Item #00556634
MFR #LER 127
Price$413.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 127

Bearing Seal - Labyrinth, 5.3125 in Bore, Steel Material, Compatible Bore: 5.3125 in , 6.0450 in OD, 1.0000 in Overall Width
Mi Item #00556634
MFR #LER 127

Mfr description
LER 127 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.24/each

Specifications

Dimensions

  • Bore Diameter
    5.3125 in
  • Compatible Bore Diameter
    5.3125 in
  • Outside Diameter
    6.0450 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    5.3125 in
  • Weight
    2 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF224,SAF324, SAF228,SAF328, SDAF224,SDAF324
  • Manufacturer Upc Number
    087796147942
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    087796147942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)