Motion
LB68873R

LINK-BELT
LB68873R

Bearing Seal - Labyrinth, 5.4375 in Bore, Compatible Bore: 5.4375 in , 2.0000 in Overall Width
Mi Item #00556638
MFR #LB68873R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68873R

Bearing Seal - Labyrinth, 5.4375 in Bore, Compatible Bore: 5.4375 in , 2.0000 in Overall Width
Mi Item #00556638
MFR #LB68873R

Mfr description
LB68873R SEAL RING LB6887-3R
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Compatible Bore Diameter
    5.4375 in
  • Overall Height
    7.2500 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.0000 in
  • Weight
    0.65 lbs
  • Width
    2.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    LER Type
  • UPC_NO
    662327049751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)