Motion
LOR 130

SKF
LOR 130

Bearing Seal - Labyrinth, 5.4375 in Bore, Aluminium Material, Compatible Bore: 5.4375 in , 6.2950 in OD, 1.0000 in Overall Width
Mi Item #00556640
MFR #LOR 130
Price$375.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 130

Bearing Seal - Labyrinth, 5.4375 in Bore, Aluminium Material, Compatible Bore: 5.4375 in , 6.2950 in OD, 1.0000 in Overall Width
Mi Item #00556640
MFR #LOR 130

Mfr description
LOR 130 SEAL RING OLD LER 130
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$375.69/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Compatible Bore Diameter
    5.4375 in
  • Outside Diameter
    6.2950 in
  • Overall Width
    1.0000 in
  • Weight
    0.4 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)